Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in, Wood Screw, Chrome

  • Mfr # SCWB775U26D

  • Zoro # G2146144


product price: $0.45
/ea
Sold in multiples of 18 for $8.10

Key Features

System of Measurement
Inch
Screw Size
#7
Fastener Length
3/4 in
Finish
Chrome
Washer O.D.
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB775U26D
Zoro #
G2146144
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#7
Fastener Length
3/4 in

Details

System of Measurement
Inch
Finish
Chrome
Item
Wood Screw
Washer O.D.
#7

Description

Wood Screw,Sb,#7 X 3/4 In. Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.