3/4 in, Wood Screw, Plain Brass
- Mfr # SCWB775U5
- Zoro # G2146040
product price:Â
$
0.58
/ea
Sold in multiples of 18 for
$10.44
Key Features
System of Measurement
Inch
Screw Size
#7
Fastener Length
3/4 in
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCWB775U5
- Zoro #
- G2146040
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Plain
- Item
- Wood Screw
- Washer O.D.
- #7
Dimensions
- Screw Size
- #7
- Fastener Length
- 3/4 in
Description
Wood Screw,Sb,#7 X 3/4 In. Antique Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.