This item is Discontinued.

Deltana Wood Screw, #9, 3/4 in, Chrome Steel Flat Head Phillips Drive SCWST975U26

Wood Screw, #9, 3/4 in, Chrome Steel Flat Head Phillips Drive (Discontinued)

  • Mfr # SCWST975U26
  • Zoro # G808569348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWST975U26
Zoro #
G808569348
UPC #
760923467402
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
3/4 in
Head Dia.
3/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Chrome
Item
Wood Screw

Description

Wood screws are one of the most commonly used hardware screws that help in fixing and doing a lot of wooden work. These screws have sharp lines that penetrates easily into the hardwood and stays there without losing the grip. These are compatible to work with electric drills also because it has a slot for fixing the drill bits. The screws are absolutely perfect to attach two wooden surfaces firmly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.