Zoro Homepage

#9, Wood Screw, Bronze Steel

  • Mfr # SCWS910U10B

  • Zoro # G0081963


product price: $0.37
/ea
Sold in multiples of 50 for $18.50

Key Features

System of Measurement
Inch
Screw Size
#9
Fastener Length
1 in
Material
Steel
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWS910U10B
Zoro #
G0081963
UPC #
00645015142415
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Steel
Finish
Bronze
Item
Wood Screw
Washer O.D.
#9

Description

Wood Screw,St,#9 X 1 In. Oil Rubbed Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.