Zoro Homepage

Bright Stainless Steel Door and Butt Hinge, Holes per Leaf: 3

  • Mfr # SS35U32

  • Zoro # G0029978


product price: $36.39
/ea

Key Features

Finish
Bright Stainless Steel
Holes per Leaf
3
Material
Stainless Steel
Holes
per Leaf: 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS35U32
Zoro #
G0029978
UPC #
760923338030
Country of Origin
China

Details

Finish
Bright Stainless Steel
Holes per Leaf
3
Material
Stainless Steel
Item
Door and Butt Hinge
Holes
per Leaf: 3

Description

Square Hinge Bright Stainless Steel 3.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.