Shop MOEN
See all product information
Create Account
Iso Grab Bar 42X1.25 Ch
- Mfr # YG0742CH
- Zoro # G012370990
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
46.26 in
Finish
Chrome
Width
3.15 in
Depth
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG0742CH
- Zoro #
- G012370990
- UPC #
- 34584022769
- Country of Origin
- Unknown
- Finish
- Chrome
Dimensions
- Length
- 46.26 in
- Width
- 3.15 in
- Depth
- 3.5 in
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •supports up to 300 lbs.
- •complies with Americans with Disabilities Act (ADA) specifications
- •42" bar length
- •1.25" bar diameter
- •grip pad provides a comfortable, secure hold
- •corrosion resistant
- •stainless steel construction for added durability
- •limited lifetime warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.