Shop All Push Plates
Deltana
Deltana PP3515U3 3.5 x 15 in. Push Plate; Bright
Mfr # PP3515U3
Zoro # G703963555
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # PP3515U3
- Zoro # G703963555
- UPC # 760923324002
- Country of Origin China
- Category Push Plates
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 1.2 mm Plate Gauge
- Residentail and Commercial Application
- Packed With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Bright Brass
- Material: Solid Brass
- Case Quantity: 50
- Dimension: 3.5 x 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 026 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A026X1000)
- RAYMOND ISO D Die Spring, Med Duty, 31.75mmx140mm (304622D)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- KEYLESS FACTORY KeylessFactory: 2005-2007 Toyota Avalon / 4-Button Smart Key Shell / HYQ14AAF (SKS-TOY-192)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- PRIME-LINE Push Plate, 8 x 16 in., 630 Stainless Steel Single Pack (J 4636)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Push Plate (BC41003)
- Deltana Door Pulls and Push Plates