Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish

  • Mfr # SWP4740U26

  • Zoro # G0062616


product price: $29.55
/ea

Key Features

Number of Gangs
3
Material
Solid Brass
Finish
Polished Chrome Plated
Size
4-5/8"H x 6-3/8"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP4740U26
Zoro #
G0062616
UPC #
760923399208
Country of Origin
China

Dimensions

Size
4-5/8"H x 6-3/8"W

Details

Item
Triple Rocker Switch Plate
Number of Gangs
3
Material
Solid Brass
Finish
Polished Chrome Plated

Description

Switch Plate,Triple Rocker Bright Chrom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.