Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #12, 3/4 in, US15 Brass

  • Mfr # SCWB1275U15

  • Zoro # G008569384


product price: $0.97
/ea
Sold in multiples of 9 for $8.73

Key Features

Screw Size
#12
Fastener Length
3/4 in
Material
Brass
Finish
US15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB1275U15
Zoro #
G008569384
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
3/4 in

Details

Material
Brass
Finish
US15
Item
Wood Screw

Description

Deltana Solid Brass Screws are offered in a wide variety to suit your hardware needs. They are available in an array of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.