Wood Screw, #9, 2-1/2 in, Chrome Steel

  • Mfr # SCWS925U26D

  • Zoro # G503911411


product price: $18.49
/ea

Key Features

System of Measurement
Inch
Screw Size
#9
Fastener Length
2-1/2 in
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWS925U26D
Zoro #
G503911411
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • 2.5 in. Wood Screw No. 9
  • Limited 1 Year Mechanical and 1 Year Finish N/A
Specifications
  • Color: Satin Chrome
  • Material: Steel
  • Size: 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.