Ammo, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray Frame
Mfr # 15401
Zoro # G8000959
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15401
Zoro #
G8000959
UPC #
720609154019
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Ammo
Standards
ANSI Z87.1; ISO 9001:2008
Primary Frame Color
Gray
Primary Lens Color
Gray
Gender
Unisex
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Description
Safety Glasses,Smoke Frm,Smoke,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.