Zenon Z12(TM), Safety Glasses, Anti-Fog & Anti-Scratch, Blue Lens, Blue Frame, Frameless, 1 PR

  • Mfr # 250-01-D553
  • Zoro # G712041602
product price: 
$
5.59
/pr

Key Features

Frame Type
Frameless
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250-01-D553
Zoro #
G712041602
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Blue
Frame Type
Frameless
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
Zenon Z12(TM)
Standards
TAA Compliant
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
X-Ray Detectable
Yes
Nose Bridge Material
Polycarbonate
Hinge Type
Spring
Includes Brow Lining
No
Includes Eye Socket Lining
No
Arm Tip Type
Bayonet
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Arm Material
Nylon
Arm Color
Blue
Includes Polarized Lens Coating
No
Application
Construction, General Purpose
ANSI Dust/Splash Rating
Not Rated
Dielectric Protection
No
Metal Detectable
Yes
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Includes Padded Arms
No
Includes Anti-Static Lens Coating
No
Photochromatic Lens
No
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable
Adjustable Pieces
Temple

Dimensions

Eyewear Size
M
Adjustable Arm Length
No
Temple-to-Temple Width
5 3/4 in

Description

Safety Glasses, Series Zenon Z12(TM), Gender Unisex, Lens Color Blue, Lens Coating FogLess(R) 3Sixty(TM), Frame Color Blue, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.