Shop DELTAPLUS
See all product information
Create Account
Apron, 3-Pocket Waist, F9, Yellow, 65/35 Poly-Cotton Twill, Yellow, 11 in, 11 x 23 in
- Mfr # 18136
- Zoro # G7955090
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Color
Yellow
Material
65/35 Poly-Cotton Twill
Named Size
11 x 23 in
Width
23"
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18136
- Zoro #
- G7955090
- UPC #
- 720609181367
- Country of Origin
- El Salvador
Dimensions
- Named Size
- 11 x 23 in
- Width
- 23"
- Overall Length
- 11 in
- Thickness
- 7.5 oz.
- Size
- 11" x 23"
- Length
- 11"
Details
- Item
- Apron,3-Pocket Waist,F9,Yellow
- Color
- Yellow
- Material
- 65/35 Poly-Cotton Twill
Description
Apron,3-Pocket Waist,F9,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.