Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Apron, F53, Silver, 65/35 Poly-Cotton Twill, Silver, 30 in, 30 x 23 in

  • Mfr # 82815

  • Zoro # G7953316


product price: $8.39
/ea

Key Features

Color
Silver
Material
65/35 Poly-Cotton Twill
Named Size
30 x 23 in
Width
23"
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82815
Zoro #
G7953316
UPC #
720609828156
Country of Origin
El Salvador

Dimensions

Named Size
30 x 23 in
Width
23"
Overall Length
30 in
Thickness
7.5 oz.
Size
30" x 23"
Length
30"

Details

Item
Bib Apron,F53,Silver
Color
Silver
Material
65/35 Poly-Cotton Twill
Closure Type
Slider Neck Adjustment

Description

Bib Apron,F53,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.