Zoro Homepage

BLACK KNIT GL 10

  • Mfr # VE702PN

  • Zoro # G121722185


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Glove Lining Material
Tricot Polyester
Glove Coating Material
Polyurethane
Color
Black
Glove Size
10
Standards
EN 388 : 3121X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE702PN
Zoro #
G121722185
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Glove Lining Material
Tricot Polyester
Glove Coating Material
Polyurethane
Color
Black
Item
Mechanical Glove
Standards
EN 388 : 3121X

Description

Mechanical glove ideal for the automotive industry due to its low dirt colour

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.