Zoro Homepage

Break Away Vest, Cl2, X-Back, Hi-Viz, Lime, M

  • Mfr # 61733

  • Zoro # G8005606


product price: $14.89
/ea

Key Features

ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
X-Back
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61733
Zoro #
G8005606
UPC #
720609617330
Country of Origin
China

Dimensions

Size
M

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
X-Back
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI 107
Features
X-Back 5 Point Break-Away Vest; Hook & Loop Closure; 2 Exterior Waist Pockets; 1 Interior Waist Pocket; X On Back Side; Mic Tabs On Both Sides; AwareLite Reflective Trim
Number of Outside Pockets
2
Number of Inside Pockets
1
Total Number of Pockets
3
Fabric Construction
Solid

Description

Break Away Vest,Cl2,X-Back,Hi-Viz,Lime,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.