Women's 6-Inch Work Boot, 6 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G905258442


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G905258442
UPC #
617420222242
Country of Origin
China

Dimensions

Size
6
Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Insole Material
Memory Foam
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Non Metallic Upper
No
Insole Color
Black
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Max. Heat Rating
300 Degrees F
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Shank
Yes
Removable Insole
Yes
Liner Material
Nylon
Standards
ASTM F2413-18
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Midsole Technology
Direct Attach
Lugs
Metal
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Toe Style
Round Toe
Shank Material
Nylon
For Outdoor Traction
Yes
Closure Type
Lace Up
Ninety Degree Heel
Yes
Conductive
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Footwear Construction
Direct Attach
Last Number or Name
8125
Insulation Type
None
Non-Marking Sole
Yes
Outsole Color
Black
Resists
Oils, Slips
Wide Toe Cap
No
Non-Marking Upper
No
Heat Resistant
Yes
Footwear Closure Type
Front Lace
Laces Color
Black
Toe Shape
Round
CSA Footwear Standard
No
Insulated
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Women's
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.