Chin Strap, PK10
Mfr # JUGALGR
Zoro # G022903898
product price:Â $8.85
/pk 10, $0.89/eaKey Features
Includes Chin Pad
Chin Pad Not Included
Material
Textile
Product Type
Chin Strap
Attachment Points
Accessory Slot
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JUGALGR
Zoro #
G022903898
UPC #
3295249122423
Country of Origin
China
Details
Includes Chin Pad
Chin Pad Not Included
Material
Textile
Item
Hard Hat Chin Strap
Product Type
Chin Strap
Attachment Points
Accessory Slot
Color
Black
Compatible Manufacturer Part Number
DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
Compatible Series
Diamond
Compatible Product Type
Helmets
Compatible Brand
DELTAPLUS
Description
Hard Hat Chin Strap, Attachment Points Accessory Slot, Number of Attachment Points 2, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.