Zoro Homepage

Class 2, 100% polyester birdseye knit mesh, Hi Viz Orange, Small

  • Mfr # 64008

  • Zoro # G0122447


product price: $16.35
/ea

Key Features

Size
Small
Material
100% polyester birdseye knit mesh
Color
Hi Viz Orange
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64008
Zoro #
G0122447
UPC #
720609640086
Country of Origin
China

Dimensions

Size
Small

Details

Material
100% polyester birdseye knit mesh
Color
Hi Viz Orange
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1
ANSI Class
Class 2
Features
Long Sleeves Birdseye Knit Mesh
Type
T-Shirt

Description

100% polyester birdseye knit mesh Type R, Class 2 t-shirt. Moisture wicking t-shirt features one left chest pocket and long sleeves. Meets ANSI/ISEA 107-2015.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.