Hi-Vis Long Sleeve Shirt, Class 2, Type R, 100% Polyester Jersey with Moisture Wicking, Lime, 5XL
Mfr # 14127
Zoro # G8004267
product price: $17.39
/eaKey Features
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1 left chest pocket
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14127
Zoro #
G8004267
UPC #
720609141279
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Hi-Vis Long Sleeve Shirt
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1 left chest pocket
ANSI Type
Type R
ANSI Class
Class 2
Features
Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket
Type
Long Sleeves Jersey Knit
Description
T-Shirt,Class 2,Hi-Viz,Lime,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.