Shop PIONEER
See all product information
Create Account
Short Sleeve Shirt, Polyester, Hi-Vis Yellow/Green, M
- Mfr # V1054060U-M
- Zoro # G6012649
product price:Â
$
19.69
/ea
Key Features
Material
Polyester
Color
Hi-Vis Yellow/Green
Number of Outside Pockets
1
Gender
Unisex
Closure Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1054060U-M
- Zoro #
- G6012649
- UPC #
- 032738045039
- Country of Origin
- China
- Item
- Short Sleeve Shirt
- Material
- Polyester
- Color
- Hi-Vis Yellow/Green
- Number of Outside Pockets
- 1
- Gender
- Unisex
- Closure Type
- Hook and Loop
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- M
- Reflective Stripe Width
- 2"
Description
Eye Shirt,Green,Medium,2 In. Bird
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.