Zoro Homepage

Hi-Vis Short-Sleeve Shirt, 100% Polyester Jersey with Moisture Wicking, Lime, 5XL

  • Mfr # 14212

  • Zoro # G8004845


product price: $12.99
/ea

Key Features

Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
NOT ANSI RATED
Features
Left Chest Pocket; Background Material Meets ANSI 107 Requirements But T-Shirt is NOT ANSI 107 Compliant
Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14212
Zoro #
G8004845
UPC #
720609142122
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
NOT ANSI RATED
Features
Left Chest Pocket; Background Material Meets ANSI 107 Requirements But T-Shirt is NOT ANSI 107 Compliant
Type
Regular

Description

T-Shirt,Short Sleeve,Hi-Viz,Lime,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.