Hi-Vis Short-Sleeve Shirt, Class 2, Type R, 100% Polyester Birdseye Mesh with Moisture Wicking, 2XL
Mfr # 61680
Zoro # G8004608
product price: $11.55
/eaKey Features
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61680
Zoro #
G8004608
UPC #
720609616807
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 2
Features
Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
Gender
Unisex
Type
Short Sleeves Birdseye Knit Mesh
Description
T-Shirt,Class 2,Hi-Viz,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.