Hi-Vis Short-Sleeve Shirt, Class 2, Type R, 100% Polyester Birdseye Mesh with Moisture Wicking, M
Mfr # 62181
Zoro # G8005000
product price: $13.49
/eaKey Features
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62181
Zoro #
G8005000
UPC #
720609621818
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 2
Features
Left Chest Pocket; AwareLite Reflective Trim X on Back Side
Type
Short Sleeves Birdseye Knit Mesh X-Back
Back Stripe Pattern
X
Description
T-Shirt,Class2,X Back,Hi-Viz,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.