Coated Gloves, PVC, Sandy, Palm, 3 Abrasion Level, Gray, XS (6) 12 PK

  • Mfr # S13BPVC-6
  • Zoro # G3596595
product price: 
$
50.99
/pk of 12, $4.25/ea

Key Features

Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S13BPVC-6
Zoro #
G3596595
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
9.75 in
Glove Length Style
Standard
Size- Numeric
6
Size- Alpha
XS

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
2
Anti-Static
No
Glove Hand Style
Left and Right
Series
Dexterity(R) S13BPVC
ANSI/ISEA Abrasion Cycles
1,500
Latex-Free
No
Cuff Style
Knit
Brand and Series
Superior Glove Dexterity(R) S13BPVC
Biodegradable
Non-Biodegradable
Glove Material Color
Gray
ANSI/ISEA Puncture Force
48 N
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
No
Coating Type
Dipped
Knit Material
Nylon
Knit Material Color
Gray
Minimum Temperature
Not Rated

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.