Zoro Homepage

High Visibility Hooded Sweatshirt, Class 3, Type R, 100% Soft Polyester Fleece, Lime, 4Xl

  • Mfr # 61545

  • Zoro # G7952345


product price: $36.95
/ea

Key Features

Material
100% Soft Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61545
Zoro #
G7952345
UPC #
720609615459
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Soft Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Features
Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim

Description

Sweatshirt,Pullovr,Hooded,HiViz,Lime,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.