Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPROTECT Readers, Bifocal Safety Glasses, Anti-Scratch, Gray Lens

  • Mfr # 17994

  • Zoro # G8001519


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Diopter Strength
2.0
Lens Coating
Anti-Scratch
Lens Color
Gray
Series
IPROTECT Readers
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17994
Zoro #
G8001519
UPC #
720609179944
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Lens Color
Gray
Series
IPROTECT Readers
Frame Color
Gray
Standards
ANSI Z87.1; ISO 9001:2008
Primary Lens Color
Gray
Gender
Unisex
Lens Material
Polycarbonate
Features
Comfortable; Offered in Readers Style; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws; +2.0 Bifocal Powers
UV Protection
99%
Frame Style
Frameless

Description

Safety Glasses,Grey Frm,Grey,Bifocal,2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.