Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deltaplus MALTESE, Safety Glasses, Anti-Scratch, Orange Lens, Black Frame 16859

MALTESE, Safety Glasses, Anti-Scratch, Orange Lens, Black Frame (Discontinued)

  • Mfr # 16859
  • Zoro # G8001677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16859
Zoro #
G8001677
UPC #
720609168597
Country of Origin
China

Dimensions

Eyewear Size
One

Details

Item
Safety Glasses
Lens Color
Orange
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
MALTESE
Standards
ANSI Z87.1; ISO 9001:2008
Primary Lens Color
Orange
Primary Frame Color
Black
Gender
Unisex
Includes
Strap
Features
Lightweight Contemporary Design; 6.75 Base Curve Single Lens; Stainless Steel Hinge Screws

Description

Safety Glasses,Black Frame,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.