Zoro Homepage

Octane, Safety Glasses, Anti-Scratch, Light Blue Lens, Black Frame

  • Mfr # 15329

  • Zoro # G9583695


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Lens Color
Light Blue
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15329
Zoro #
G9583695
UPC #
720609153296
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Light Blue
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Primary Lens Color
Blue
Features
Wraparound Temples; 8.5 Base Curve; Soft Rubber Nose Pad
Primary Frame Color
Black

Description

Safety Glasses,Blk Frame,Light Blue Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.