Zoro Homepage

S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, MD

  • Mfr # 63331

  • Zoro # G5223816


product price: $9.85
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab placed near right shoulder. AwareLite reflective trim.
Total Number of Pockets
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63331
Zoro #
G5223816
UPC #
720609633316
Country of Origin
China

Dimensions

Size
M

Details

Item
Safety Vest
Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab placed near right shoulder. AwareLite reflective trim.
Total Number of Pockets
3
Color
Black

Description

Non-ANSI black mesh with contrasting trim safety vest. 100% Polyester mesh with zipper front closure. Two exterior waist pockets and one left chest pocket with pen compartment. Mic tab placed near right shoulder. AwareLite reflective trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.