Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deltaplus Safety Vest, HiViz, Rflctve Trim, Orange, M 14633

Safety Vest, HiViz, Rflctve Trim, Orange, M (Discontinued)

  • Mfr # 14633
  • Zoro # G8006665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14633
Zoro #
G8006665
UPC #
720609146335
Country of Origin
China

Dimensions

Size
M

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Woven Mesh
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Number of Outside Pockets
0
Number of Inside Pockets
2
Fabric Construction
Mesh
Total Number of Pockets
2

Description

Safety Vest,HiViz,Rflctve Trim,Orange,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.