Safety Vest, Mesh, Solid, Hi-Viz, Lime, 3XL
Mfr # 65044
Zoro # G7950680
product price: $16.79
/eaKey Features
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65044
Zoro #
G7950680
UPC #
720609650443
Country of Origin
China
Dimensions
Size
3XL
Length
62 in
Vest Size
3XL
Reflective Stripe Width
2 in
Maximum Chest Size
29 in
Details
Item
Safety Vest
Color
Lime with Silver Tape
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Standards
ANSI 107 Class 3
Pockets
4-6
Total Number of Pockets
5
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
2
Reflective Stripe Location
Arms, Back, Chest, Waist
Material Construction
Solid Front/Mesh Back Polyester
Reflective Stripe Color
Silver
Fabric Construction
Solid Front/Mesh Back
Number of Inside Pockets
3
Description
Safety Vest,Mesh,Solid,Hi-Viz,Lime,3XL, ANSI Class 3, Vest Size 3XL, Number of Pockets with Closure 2, Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.