Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Reflective Trim, HiViz, Lime, M

  • Mfr # 14550

  • Zoro # G7950927


product price: $9.35
/ea

Key Features

Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14550
Zoro #
G7950927
UPC #
720609145505
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Length
48 in

Details

Item
Reflective Safety Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Pockets
0-3
Reflective Stripe Color
Silver
Reflective Stripe Location
Arms, Back, Chest, Waist
Includes LED Lights
No
Fabric Construction
Mesh
Total Number of Pockets
0
Number of Inside Pockets
0
Number of Outside Pockets
0
Material Construction
Mesh Polyester

Description

Safety Vest,Reflective Trim,HiViz,Lime,M, ANSI Class 3, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.