Zoro Homepage

Safety Vest, Reflectve Trim, HiViz, Lime, XL

  • Mfr # 14552

  • Zoro # G7950699


product price: $9.35
/ea

Key Features

Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14552
Zoro #
G7950699
UPC #
720609145529
Country of Origin
China

Dimensions

Size
XL
Length
54 in
Vest Size
XL

Details

Item
Reflective Safety Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Standards
ANSI 107 Class 3
Pockets
0-3
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Total Number of Pockets
0
Material Construction
Mesh Polyester
Fabric Construction
Mesh
Number of Outside Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Arms, Back, Chest, Waist

Description

Safety Vest,Reflectve Trim,HiViz,Lime,XL, ANSI Class 3, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.