This item is Discontinued.

Deltaplus Safety Vest, Woven Oxford, Hi-Viz, Lime, 5XL, Standards: ANSI 107 Class 2 14655

Safety Vest, Woven Oxford, Hi-Viz, Lime, 5XL, Standards: ANSI 107 Class 2 (Discontinued)

  • Mfr # 14655
  • Zoro # G8007995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14655
Zoro #
G8007995
UPC #
720609146557
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest,Woven Oxford,Hi-Viz,Lime,5XL
Color
Lime
Material
100% Polyester Woven Oxford
Standards
ANSI 107 Class 2
Features
3M Scotchlite High Gloss Retroreflective Trim; Hook/Loop Closure; Pockets : 0

Description

Safety Vest,Woven Oxford,Hi-Viz,Lime,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.