Safety Vest, WovenOxford, HiViz, Lime, 3XL
Mfr # 61204
Zoro # G8007478
product price: $9.49
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61204
Zoro #
G8007478
UPC #
720609612045
Country of Origin
China
Dimensions
Size
3XL
Length
61 in
Vest Size
3XL
Details
Item
Safety Vest,WovenOxford,HiViz,Lime,3XL
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
4-6
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Material Construction
Solid Polyester
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
4
Includes LED Lights
No
Fabric Construction
Solid
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Description
Safety Vest,WovenOxford,HiViz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.