Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Zipper, Hi-Viz, Orange, 2XL

  • Mfr # 61211

  • Zoro # G8007581


product price: $10.45
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61211
Zoro #
G8007581
UPC #
720609612113
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Length
59 in

Details

Item
Safety Vest,Zipper,Hi-Viz,Orange,2XL
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
4-6
Material Construction
Solid Polyester
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Total Number of Pockets
4

Description

Safety Vest,Zipper,Hi-Viz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.