Shop MCR SAFETY
See all product information
Create Account
Concord .35Mm Neoprene Nyln Bib Over, 3XL, Neoprene/Nylon, 33" Inseam, 54" Waist, Yellow, 3XL
- Mfr # 800BFX3
- Zoro # G1201877
product price:Â
$
44.95
/ea
Key Features
Color
Yellow
Size
3XL
Material
Neoprene/Nylon
Inseam
33"
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800BFX3
- Zoro #
- G1201877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Fits Waist Size
- 54"
- Thickness
- .35 mm
- Length
- 49"
Details
- Item
- Concord .35Mm Neoprene Nyln Bib Over,3XL
- Color
- Yellow
- Material
- Neoprene/Nylon
- Inseam
- 33"
- Features
- Abrasion Resistant; Rip Resistant; 0.35mm Thickness
- Standards
- ASTM D-6413
- Gender
- Men's
- High-Visibility
- No
Description
Concord .35Mm Neoprene Nyln Bib Over,3XL, High-Visibility No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.