Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deltaplus Strikers, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame, Frameless 15422

Strikers, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame, Frameless (Discontinued)

  • Mfr # 15422
  • Zoro # G8002316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15422
Zoro #
G8002316
UPC #
720609154224
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Strikers
Standards
ANSI Z87.1; ISO 9001:2008
Gender
Unisex
Primary Lens Color
Amber
Features
Frameless Wraparound Design; 6.5 Base Curve Single Lens; Adjustable Nose Pad for Comfortable Fit; Rubber Tipped Temples; Stainless Steel Hinge Screws

Description

Safety Glasses,Black Frame,Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.