Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Deluxe, Lime, 3X

  • Mfr # 62389

  • Zoro # G5315672


product price: $39.95
/ea

Key Features

Closure Type
Zipper
Color
Hi Viz Lime
ANSI Class
Type R, Class 2
Size
3XLarge
Material
100% polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62389
Zoro #
G5315672
UPC #
720609623898
Country of Origin
China

Dimensions

Size
3XLarge

Details

Item
Deluxe Surveyor Vest Lime 3X
Closure Type
Zipper
Color
Hi Viz Lime
ANSI Class
Type R, Class 2
Material
100% polyester

Description

Deluxe Surveyor Vest Lime 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.