Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Flame Resistant, Solid, Hi-Viz, Lime, L

  • Mfr # 63122

  • Zoro # G8005676


product price: $69.79
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Flame Resistant Modacrylic/Aramid Blend Solid
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63122
Zoro #
G8005676
UPC #
720609631220
Country of Origin
China

Dimensions

Size
L

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Flame Resistant Modacrylic/Aramid Blend Solid
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Flame Resistant Modacrylic Blend Complies with the Req. of ANSI 107 as FR Garment; Hook/Loop Front Closure; 2 Interior Waist Pockets, Interior Left Chest Pocket with Pen Pocket; Oralite Reflective Tape
Standards
ANSI/ISEA 107 Class 2, ASTM F1506
Number of Outside Pockets
0
Number of Inside Pockets
4
Total Number of Pockets
4
Fabric Construction
Solid

Description

Vest,Flame Resistant,Solid,Hi-Viz,Lime,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.