Zoro Homepage

Ascent Replacement Ear Cushions for Kids Learning Computer Headset Headphones 3-Pack

  • Mfr # S35

  • Zoro # G316468140


product price: $33.99
/ea

Key Features

For Use With
Computer, Laptop, Tablet, Smartphone
Material
Foam
Color
Midnight Blue
Width
3 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G316468140
UPC #
802029086498
Country of Origin
China

Dimensions

Width
3 in
Height
1 in
Length
6 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Material
Foam
Color
Midnight Blue
Includes
3 x Headset Cushions
Item
Headset Cushion

Description

Discover Everyday Comfort with DeltonGive your child the freedom to learn, create, and focus with this 3-pack of Delton computer ear pads for headphones. Designed for active students and busy families, these premium replacement headphone pads deliver a gentle, pressure-free fit that keeps kids comfortable throughout lessons, homework, or downtime. No more distractions, just pure comfort that supports every moment of growth.Clean, Healthy Headphones Made SimpleLet go of worries about germs and messy headphones thanks to a sweat-resistant, antibacterial surface that wipes clean in seconds. These headphone cushion replacement pads offer parents and teachers real peace of mind, preventing odors and promoting healthy habits even in shared spaces. With three cushions in each pack, its easy to keep every headset fresh, hygienic, and ready for learning.Built for Life, Ready in SecondsTough enough for everyday adventures, this 3-pack of headset foam ear covers features sturdy stitching and durable materials that withstand drops, tugs, and busy routines. The tool-free, snap-on design makes swapping old pads easy, even for first-time users. Clear left and right markers ensure a flawless fit for every Delton S35 headset and most similar models, while the lightweight build keeps every experience effortless.Sized at 3.74 inches long, 3.15 inches wide, and 0.87 inches high, these headphone pads replacement provide universal compatibility and reliable performance. Whether in the classroom or at home, youll enjoy high-performance comfort, cleaner headphones, and dependable durability. Upgrade your gear with headphone foam replacement pads, the smart, lasting choice for growing learners.


  • All-Day Comfort That Powers Learning: Give your child or classroom triple the comfort with this 3 pack of foam cushion upgrades for the Delton S35 headset. Each plush pressure free pad wraps little ears in all day softness, preventing soreness even during long study sessions. With three cushions in every pack you are always ready for quick swaps, backups, or fresh replacements so every student enjoys uninterrupted inspiring and comfortable learning every single day.
  • Clean Confidence for Every Adventure: Multiply your peace of mind with these easy to clean headphone covers. Each cushion features a sweat resistant antibacterial surface that wipes clean in seconds making them ideal for busy homes classrooms or libraries. Having three covers means you can always keep headsets fresh healthy and odor free no matter how often they are shared swapped or used in high energy learning environments.
  • Built to Withstand Every Challenge: Equip your family or classroom with replacement cushions built to handle whatever kids throw their way. Reinforced stitching and durable kid proof materials ensure each pad stands up to everyday drops tugs and spills. The secure fit keeps them in place while the 3 pack ensures you are always prepared for active students sudden mishaps or new users needing clean reliable comfort.
  • Upgrade Instantly and Keep Momentum Strong: Refresh headphones in seconds with these tool free headset ear cushions no tools or experience required. The snap on design makes it easy for anyone to handle quick swaps and maintenance keeping all headsets in peak condition. With three cushions in every pack you will always have a backup on hand for busy days new users or when you want to keep every pair feeling brand new.
  • Precision Fit for Peak Performance: Count on smart ear covers with bold left and right markers for easy installation, every time. Each lightweight cushion measures 3.74 inches long, 3.15 inches wide, and 0.87 inches high for a secure, comfortable fit. Compatible with Delton Ascent Learning headsets and similar models, this 3-pack delivers high-performance comfort and peace of mind for teachers, parents, and students alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.