Shop DELTON
See all product information
Create Account
DAP7 Stylus Pen, Wireless Magnetic Charging, Black
- Mfr # AP7
- Zoro # G623390929
product price:Â
$
66.75
/ea
Key Features
Overall Length
6.57 in
Features
Bluetooth Control, Palm Rejection & Tilt Precision, Dual Charging Support, Battery Level Indicator Display, Replaceable Precision Nib
Includes
Digital Pen, Spare Pen Nibs, Charging Cable, Case, User Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP7
- Zoro #
- G623390929
- UPC #
- 802029086740
- Country of Origin
- China
- Color
- Black
- Features
- Bluetooth Control, Palm Rejection & Tilt Precision, Dual Charging Support, Battery Level Indicator Display, Replaceable Precision Nib
- Item
- Stylus Pen
- Includes
- Digital Pen, Spare Pen Nibs, Charging Cable, Case, User Manual
Dimensions
- Overall Length
- 6.57 in
Description
Control at Your Fingertips The Delton Bluetooth Stylus Pen in classic Black keeps you in command whether youre working, creating, or learning. A single click takes you to the home screen, while a double click jumps to your last app, making it easy to switch gears. This bluetooth stylus pen also includes smart power indicators: blue when working, green when fully charged, red while charging, plus a percentage display, so youre never left guessing. Power That Fits Your Day From morning meetings to late night study sessions, this stylus pen iPad accessory is built to last with up to 11 hours of working time. When its time to recharge, you can choose magnetic wireless charging in 2 to 4 hours or Type C wired charging in just 90 minutes. Whether you need a magnetic stylus pen for quick top ups or a bluetooth pen for iPad thats ready fast, this tool keeps up with your pace. Made to Travel With You Every stroke feels natural with tilt sensitivity and palm rejection that let you write or sketch like pen on paper. Students, professionals, and creators alike will love the confidence of using a palm rejection stylus for iPad thats accurate and comfortable for everyday use. Durable by design, this iPad compatible stylus comes with a smooth POM tip, two extra nibs, and a sturdy plastic body. A PU leather strap and protective pouch make it easy to take anywhere. Compatibility covers iPad 10th, 9th, 8th, 7th, and 6th gen, iPad Pro 11", iPad Pro 12.9" (3rd to 6th gen), iPad Air (3rd to 6th gen), and iPad Mini (5th to 6th gen). It also works across Android tablets, making it a versatile choice if youre searching for a reliable stylus pen for iPad 5th generation, an iPad pen 10th generation, or even a stylus pen for iPad Air 2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.