DAP7 Stylus Pen, Wireless Magnetic Charging, Blue
- Mfr # AP7
- Zoro # G323390915
product price:Â
$
66.75
/ea
Key Features
Includes
Digital Pen, Spare Pen Nibs, Charging Cable, Case, User Manual
Overall Length
6.57 in
Features
Bluetooth Control, Palm Rejection & Tilt Precision, Dual Charging Support, Battery Level Indicator Display, Replaceable Precision Nib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP7
- Zoro #
- G323390915
- UPC #
- 802029086733
- Country of Origin
- China
- Item
- Stylus Pen
- Includes
- Digital Pen, Spare Pen Nibs, Charging Cable, Case, User Manual
- Color
- Blue
- Features
- Bluetooth Control, Palm Rejection & Tilt Precision, Dual Charging Support, Battery Level Indicator Display, Replaceable Precision Nib
Dimensions
- Overall Length
- 6.57 in
Description
Control at Your Fingertips The Delton Bluetooth Stylus Pen in modern Blue helps you move effortlessly between tasks. A single click brings you to the home screen, while a double click takes you to your last app, perfect for multitasking without losing focus. With power indicators that show blue for working, green when fully charged, red while charging, and a percentage display for exact status, this bluetooth pen for iPad keeps you informed at all times. Power That Fits Your Day Long study sessions, business meetings, or creative projects are no match for this ipad compatible stylus with up to 11 hours of working time. Recharge your way with magnetic wireless charging in 2 to 4 hours or Type C wired charging in just 90 minutes. Whether youre looking for a quick boost or a full charge, this magnetic stylus pen is ready when you are. Made to Travel With You Every stroke feels natural thanks to pixel perfect accuracy, tilt sensitivity, and palm rejection that makes writing or sketching as smooth as pen on paper. This palm rejection stylus gives students, professionals, and creators the freedom to work confidently anywhere. Crafted with a durable body and smooth POM tip, the pen comes with a replaceable 1.5 mm nib and two extras for backup. A PU leather strap and protective pouch keep it safe wherever you go. Compatible with iPad 10th, 9th, 8th, 7th, and 6th gen, iPad Pro 11 in, iPad Pro 12.9 in (3rd to 6th gen), iPad Air (3rd to 6th gen), iPad Mini (5th to 6th gen), and Android tablets, the Delton Bluetooth Stylus Pen is also a dependable pixel tablet pen that adapts to your lifestyle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.