Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Wireless Battery Keyboard for PC Laptop Office Remote Work

  • Mfr # DKMKITERG18-WB

  • Zoro # G711718765


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Design
Ergonomic
Mouse Operation
Button(s) with scroll wheel
Keyboard Layout
Split Key
Wired or Wireless
Wireless
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKMKITERG18-WB
Zoro #
G711718765
UPC #
802029084890
Country of Origin
China

Dimensions

Keyboard Size
Full Size 105 keys with 12 function keys

Details

Design
Ergonomic
Mouse Operation
Button(s) with scroll wheel
Keyboard Layout
Split Key
Wired or Wireless
Wireless
Color
Black
Scroll Wheel
Yes
For Use With
PC Computers and Laptops
Includes
Box contains: SB200 ergonomic wireless keyboard, auto-pair USB dongle for SB200, S18 ergonomic wireless mouse, auto-pair USB/USB Type-C dongle for S18
Mouse Padded Wrist Rest
Yes
Connection
Auto Pair USB Dongle
Features
Wireless keyboard has a split key ergonomic design to encourage a healthier wrist posture that reduces hand fatigue and wrist strain, Enjoy a wireless setup that provides freedom of movement thanks to a reliable 2.4G wireless connection, Mouse dimensions: 3.2"H x 1.9"W x 4.9"D, Keyboard dimensions: 8.3" x 19.7", Vertical mouse features a responsive five-button layout for precise control, making it suitable for various tasks, Ergonomic keyboard is equipped with 12 function keys that include media control, browser control, and app shortcuts; features a total of 105 keyboard keys including a full numpad, providing a comprehensive layout to cater to your specific needs
Compatibility with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Mouse design
Vertical Ergonomic Mouse for right hand

Description

Upgrade your workspace with the Delton G18 combo, featuring a padded wrist rest for extended comfort and reduced strain. Benefit from extended battery life for uninterrupted productivity, complemented by a user-friendly setup with simple USB dongle connectivity. The ergonomic design promotes healthier wrist posture and reduced hand fatigue, while the comprehensive layout includes 12 function keys and a full numpad for tailored efficiency. Enjoy wireless freedom with a reliable 2.4G connection and energy-efficient features for sustainability. Choose the Delton G18 combo for a workspace that prioritizes your well-being and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.