Zoro Homepage

PTZ Ultra HD 4K Webcam with AI Tracking and Noise-Reduction Microphone, Black

  • Mfr # C68

  • Zoro # G716438064


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Height
5.24 in
Resolution
3840 x 2160
Length
3.43 in
Width
3.43 in
Field of View
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C68
Zoro #
G716438064
UPC #
802029086221
Country of Origin
China

Dimensions

Height
5.24 in
Length
3.43 in
Width
3.43 in

Details

Item
Webcam
Resolution
3840 x 2160
Field of View
90
Includes
Webcam with Foldable Base, USB-C Connection Cable, Remote Control, Tripod, Certificate Of Conformity
Max. Frame Rate
30
OS Compatibility
Windows, Mac OS, Linux, & Chromebook
High Definition
Yes
Built-In Microphone
Yes
Focus Mode
Auto-focus
Webcam Type
General Purpose
Mounting
On Tripod, Table Top
Color
Black
For Use With
Computer, Laptop, Tablet, Smartphone
Wired or Wireless
Wired
Material
ABS Plastic

Description

Delton C68 4k webcam features a 1/2.8-inch CMOS sensor and a 16:9 aspect ratio, ensuring vivid, high-quality video with exceptional clarity. It supports various resolutions from 4K to 360P, making it ideal for virtual meetings, live streaming, and presentations. This webcam boasts a 90 deg field of view, capturing a wider frame and allowing you to showcase more with exceptional accuracy in every shot.Seamless PTZ Control and Superior Audio for StreamingThis pc webcam offers intuitive pan, tilt, and zoom controls with a ±30 deg vertical rotation and a ±170 deg horizontal rotation for flexible positioning. Its AI-powered auto-framing keeps you centered in the frame, while the digital zoom allows for precise image adjustments. Featuring user-friendly buttons for image reset, mic mute, and noise reduction, this laptop webcam enables effortless fine-tuning for a seamless and professional video experience.Enjoy crystal-clear audio with our webcam with stand, featuring a built-in 360 deg omnidirectional microphone that captures sound from all directions. This webcam offers a voice pickup range of up to 16 feet, ensuring clear audio even in larger environments. Advanced noise reduction technology effectively reduces background noise, providing a crisp and professional sound experience. Ultimate Compatibility & Crystal Clear VideoOur high quality webcam provides smooth USB connectivity through a Type-C to Type-A interface for effortless plug-and-use. Compatible with a wide range of devices, including PCs, laptops, Macs, Linux, and Chromebooks, it ensures versatile functionality. The camera supports multiple operating systems, offering varying resolution options from 1080P on Windows 7 to 4K on newer versions. This 4k streaming camera features advanced 3D and 2D digital noise reduction, delivering vibrant and clear video even in low-light or difficult environments. The auto white balance feature ensures accurate color reproduction, while the high-performance sensor adapts to various indoor environments for optimal clarity. Whether for professional calls or personal streaming, this USB webcam offers a flawless, studio-quality experience.


  • Ultra-Clear 4K Video & Wide Field of View: Delton C68 streaming camera is equipped with a 1/2.8-inch CMOS sensor and a 16:9 aspect ratio, delivering vibrant, lifelike video with stunning clarity. It supports a range of resolutions from 4K to 360P, making it perfect for meetings, streaming, and presentations. This web camera for desktop computers features a 90 degree field of view that captures a wider frame, making it ideal for showcasing more in every shot with unmatched precision.
  • Intuitive PTZ Controls for Flawless Video: The 4k webcam for pc offers easy Pan Tilt Zoom controls with 30 degree vertical and 170 degree horizontal rotation for flexible angles. AI auto framing keeps you centered while digital zoom delivers precise image control. With simple buttons for image reset mic mute and noise reduction this computer camera gives you professional video quality and full control over your setup.
  • Superior Sound Quality with 360-Degree Microphone: Experience clear and precise audio with our webcam for laptops, equipped with a built-in 360-degree omnidirectional microphone that captures sound from every angle. This 4K webcam for streaming offers a voice pickup distance of up to 16 feet, ensuring excellent audio clarity even in larger spaces. The advanced noise reduction technology minimizes background sounds, delivering a crisp and professional audio experience for meetings or streaming.
  • Seamless Compatibility & Effortless Setup: Our webcam with microphone offers seamless connectivity via USB, with a Type-C to Type-A interface for easy plug-and-use functionality. It supports various devices, including PCs, laptops, Macs, Linux, and Chromebooks, ensuring broad compatibility. The usb camera works with various operating systems, offering different resolution support depending on the OS version, from 1080P on Windows 7 to 4K on newer versions.
  • Perfect Video Quality with Auto White Balance: This pc camera webcam uses advanced 3D and 2D noise reduction to deliver clear vibrant video even in low light. Auto white balance ensures accurate color while the high performance sensor adjusts to indoor settings for optimal clarity. Whether for meetings or streaming this usb webcam provides a reliable studio quality experience every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.