Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT74H52B-111
- Zoro # G124159070
product price:Â
$
420.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Noise-Canceling Microphone
Yes
Intrinsically Safe
No
Noise-Canceling Headset
Yes
Includes Microphone
Yes
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT74H52B-111
- Zoro #
- G124159070
- UPC #
- 4054596695726
- Country of Origin
- Poland
- Item
- Communications Headset
- Noise-Canceling Microphone
- Yes
- Intrinsically Safe
- No
- Noise-Canceling Headset
- Yes
- Includes Microphone
- Yes
- Features
- Headset Type
- Semi-Rigid
- Weight
- 282 g
- Environmental Listening
- No
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Noise Reduction Rating
- 24 dB
- Power Source
- Power Cable
- Dielectric
- No
- Two-Way Radio Communication Type
- Listen, Talk
- Connection Type
- Wired
- Cup Color
- Yellow
- Microphone Type
- Dynamic
- Button Functions
- Push
- Headset Style
- Behind-the-Neck
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Use With
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Battery Life Not Applicable, Button Functions Push, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.