Shop DELTON
See all product information
Create Account
Wireless Single-Ear Bluetooth Earbud Headset, Black
- Mfr # 87X
- Zoro # G423390921
product price:Â
$
72.35
/ea
Key Features
Driver Unit (mm)
10
Color
Black
Application
Home/Office
Headphone Volume Control
Yes
Left or Right Ear
Both Left and Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87X
- Zoro #
- G423390921
- UPC #
- 802029087235
- Country of Origin
- China
- Driver Unit (mm)
- 10
- Color
- Black
- Application
- Home/Office
- Headphone Volume Control
- Yes
- Left or Right Ear
- Both Left and Right
- Microphones Frequency
- 20-20000 Hz
- Impedance
- 16 ohm
- Audio Output
- Mono
- Headsets Earpiece Design
- Monaural
- Connection Range
- 30
- Battery Life
- 17 hrs
- Item
- Headset
- Battery Included
- Yes
- Wired or Wireless
- Wireless
- Power Source
- Battery
- Bluetooth Compatible
- Yes
- For Use With
- PC/laptop/smartphone using MS Teams, Zoom, Google Meet, Slack, and many more
- Includes
- Headset, Charging Cable, Earcups, User Manual
- Material
- Plastic
Dimensions
- Length
- 4.72 in
- Height
- 2.94 in
- Width
- 2.47 in
Description
Always Stay Connected Move through your day with confidence using Bluetooth 5.3 technology that connects instantly and stays strong wherever you go. Whether you are taking a call on the road, working at your desk, or catching up on music during a break, this bluetooth headset keeps your sound clear and consistent. With HD Voice support, every conversation feels natural and engaging, helping you stay focused without missing a word. Hear the Difference Clarity matters when you are working, driving, or multitasking, and this noise canceling headset with mic delivers just that. ENC Noise Reduction and CVC 8.0 technology work together to block background distractions and enhance your voice so you can be heard clearly in any environment. The lightweight single ear headset design makes it easy to wear for long hours, keeping you comfortable through meetings, calls, or daily tasks. Designed to Outlast Long days demand lasting performance, and this headset with microphone delivers. The powerful 350mAh rechargeable battery gives you up to 9 hours of talk time, 17 hours of music playback, and 720 hours on standby so you can work, listen, and stay connected from morning to night. Simple controls let you answer calls, adjust volume, skip songs, or activate your voice assistant quickly and naturally, keeping your day running smoothly. Built for professionals who are always on the move, its portable and comfortable single ear headset with mic design fits easily into any lifestyle. Whether you are in the office, driving between meetings, or working on a warehouse floor, it stays reliable across Bluetooth phones, tablets, PCs, and laptops. This noise canceling headset for work combines clear sound, long-lasting power, and effortless control to create an earpiece made for everyday performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.