MS Teams Noise-Canceling On-Ear Computer Headset with 3-Mics, USB Type-A & Type C, Black
- Mfr # 62Y
- Zoro # G123390931
product price:Â
$
80.19
/ea
Key Features
Width
1.3 in
For Use With
Windows, Mac OS, Linux
Color
Black
Bluetooth Compatible
No
Height
6.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62Y
- Zoro #
- G123390931
- UPC #
- 802029087136
- Country of Origin
- China
Dimensions
- Width
- 1.3 in
- Height
- 6.97 in
- Length
- 5.83 in
Details
- For Use With
- Windows, Mac OS, Linux
- Item
- Headset
- Color
- Black
- Bluetooth Compatible
- No
- Material
- Plastic
- Includes
- Headset, USB-C to USB-A Adapter, Carry Bag, User Manual
- Wired or Wireless
- Wired
- Headphone Volume Control
- Yes
- Battery Included
- No
- Headsets Earpiece Design
- Binaural
- Microphones Frequency
- 20-20000 Hz
- Power Source
- Cord
- Impedance
- 32 ohm
- Audio Output
- Stereo
- Left or Right Ear
- Both Left and Right
- Driver Unit (mm)
- 20
- Application
- Home/Office
Description
Effortless Plug-In Use The Delton 62Y makes it easy to settle into your day with simple plug-in connectivity through USB-A or USB-C, so you can get started without extra steps. The 6.2 ft cable gives you the freedom to sit comfortably and find your ideal setup, whether you lean back or stay close to your screen. Clear and sensitive sound from the high-quality speakers helps calls and everyday listening feel smooth and natural throughout your work routine, making it a dependable usb c headset and a comfortable option for people who prefer noise cancelling headphones for daily work. Clearer Daily Communication A three-microphone system works with DSP audio and voice isolation to bring your voice forward and reduce the noise around you. It keeps conversations steady so you can stay focused on the moment rather than the background. The 360-degree busy light is visible from all sides and lets others know when you are in a call, helping you enjoy a more predictable and uninterrupted workday. This clarity makes it a strong choice for anyone needing usbc headphones or a reliable headset with microphone for pc for consistent communication. Comfort Designed for Work Lightweight on ear cushions and a pressure free fit make the headset comfortable from the start, while the 15 degree rotating ear cups adjust naturally as you move. The integrated earcups keep it simple to handle each day, especially if you prefer wired headphones with mic designs that feel easy and predictable. It fits well into routines where corded headphones need to stay comfortable hour after hour. Inline controls placed on the cord give you quick access to answer or end calls, mute when needed or adjust volume without losing your flow. With compatibility across Windows, Mac OS and Linux, it fits smoothly into home and office setups and works reliably as a computer headset or headset for work for people who depend on clarity comfort and steady performance throughout the day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.