This item is Discontinued.

No Product Image Available

Spray Paint, Machine Gray, Gloss, 10 oz (Discontinued)

  • Mfr # 257615
  • Zoro # G8339654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257615
Zoro #
G8339654
UPC #
190735375228
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Grays
Color
Machine Gray
Paint and Primer Finish
Gloss
Net Weight
10 oz
Coverage
5 to 8 sq ft
Dry Time
1 hr
Base Type
Solvent
Paint and Primer Surface Material
Concrete, Masonry, Metal, Wood
Application Temperature
50 Degrees F
Dry Time Recoat
1 to 24 hr
Resin Type
Alkyd Enamel
Dry Time Tack Free
15 min
Color Family
Gray
Standards
MIR Compliant, VOC Compliant
Exposure Conditions
Exterior, Interior
Paint Sub-Brand
Dem-Kote
Spray Paints Item
Spray Paint
Application Method
Spray
Sub Brand
Dem-Kote
Opacity
0 %
Resistance Properties
Chemical-Resistant, Rust-Resistant
Sheen
Gloss
Spray Paint Durability
Standard Spray Paints
Dry Time to Recoat
1 hr to 24 hr
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Masonry, Metal, Wood
Use Location
Exterior, Interior
Coverage Area
8 sq ft
Container Type
Aerosol Can
VOC Compliant
Yes
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Machine Gray, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Dem-Kote, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 24 hr, Minimum Application Temperature 50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.